Shop All Turning Inserts
Achteck
DNMG 433-PD3 AC250P Application Range P20-P35
Mfr # 3918
Zoro # G011258817
product price: $10.25
/ea
Sold in multiples of 10 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P35
- Coating CVD Coated Insert
- Cutting Speed (Vc) 180 - 1250 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3918
- Zoro # G011258817
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P35 |
Coating | CVD Coated Insert |
Cutting Speed (Vc) | 180 - 1250 SFM |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Feed Rate (f) | f 0.012 - 0.035 in |
Axial Penetration (ap) | 0.02 - 0.14 in |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.012-0.035 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison HM, XMR, GN, RP, RM, UX, UG, MT, NM6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49402)
- GEDORE Needle Nose Pliers, 6-1/4", Overall Length: 160mm (8132-160 JC)
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1920)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- CARMEX Thread Turning Insert (16 ER AG55 MXC)
- Achteck Turning Inserts