Shop All Turning Inserts
Achteck
DNMG 332-PD3 AC250P Application Range P20-P35
Mfr # 4311
Zoro # G511258805
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Application P20 - P35
- Coating CVD Coated Insert
- Feed Rate (f) f 0.012 - 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 4311
- Zoro # G511258805
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Application | P20 - P35 |
Coating | CVD Coated Insert |
Feed Rate (f) | f 0.012 - 0.035 in |
Axial Penetration (ap) | 0.02 - 0.14 in |
Cutting Speed (Vc) | 180 - 1250 SFM |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.012-0.035 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison HM, XMR, GN, RP, RM, UX, UG, MT, NM6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- KRAFT TOOL Aluminum Button Handle w/Insert, 6 ft. (CC289)
- JONARD TOOLS Long Nose Plier, 6-7/8 in., Smooth (JIC-21257)
- AMPCO SAFETY TOOLS Drift Pin, Barrel, Non-Spark, 9/16x1-1/16x8 (D-4)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- Achteck Turning Inserts