Shop All Turning Inserts
Achteck
DCMT 32.52-KC2 AC150P Turning Insert Application Range P5-P15
Mfr # 2286
Zoro # G111258908
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150P
- Insert Material Carbide
- Application P5 - P15
- Coating CVD Coated Insert
- Axial Penetration (ap) 0.03 - 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 2286
- Zoro # G111258908
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150P |
Insert Material | Carbide |
Application | P5 - P15 |
Coating | CVD Coated Insert |
Axial Penetration (ap) | 0.03 - 0.1 in |
Cutting Speed (Vc) | 230 - 1500 SFM |
Grade Comparson | GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G |
Feed Rate (f) | f 0.004 - 0.016 in |
Description
Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Semi-finish MF F2 M3 MK4 PM5 RM4 RP4 14 17 19 MT PMR MK CM MU C25 HM HR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dual Measuring Wheel, 4 in, 9999 ft 11 in (21LP37)
- KIPP Ball Lock Pin With Mushroom Grip Adjust, D1=8, L=40-50, Stainless Steel 1.4542, High Shear Strength, (K1299.12508050)
- DRILL AMERICA 19/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X19/32X1/2)
- GREENLEE 6-3/8" Hole Saw Light, Steel Tooth (35713)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- Achteck Turning Inserts