Shop All Turning Inserts
Achteck
DCMT 32.51-KC2 ACK15A Application Range K10-K30
Mfr # 2203
Zoro # G511258850
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACK15A
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K30
- Grade Comparson GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 2203
- Zoro # G511258850
- Country of Origin China
- Category Turning Inserts
Details
Grade | ACK15A |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K30 |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Feed Rate (f) | f 0.008 - 0.017 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Axial Penetration (ap) | 0.03 - 0.19 in |
Description
Vc 310-1310 SFM ap 0.03-0.19 in f 0.008-0.017 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison PR, 52, MF, C25, MV, MT, F2, MU, PM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SOCKET HEX BIT 3/8" DR 6MM (TL15606)
- DEWALT 5/8" PEX Expander Head (DCE40058)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- KYOCERA Turning Inserts, CVD, Grade CA5525, PK10 (DNMG431CQCA5525)
- Achteck Turning Inserts