Shop All Turning Inserts
Achteck
CNMM 543-PD8 AC250P Application Range P20-P35
Mfr # 31850
Zoro # G711258902
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P35
- Axial Penetration (ap) 0.02 - 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 31850
- Zoro # G711258902
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P35 |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.002 - 0.007 in |
Cutting Speed (Vc) | 180 - 1250 SFM |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.002-0.007 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison PR, RM, PX, RX, NRF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel (K0737.2A21X35)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (1324-6)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EGU-AC6030M)
- Achteck Indexable Tools