Shop All Turning Inserts
Achteck
CNMG 433-PD5 AC250P Application Range P20-P35
Mfr # 3312
Zoro # G711258827
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P35
- Axial Penetration (ap) 0.02 - 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3312
- Zoro # G711258827
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P35 |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.009 - 0.019 in |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Cutting Speed (Vc) | 180 - 1250 SFM |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.009-0.019 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison PR, NR, R3P, RN, GR, MH, M5, MR7, ME, MU, RT, NR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO IMPACTO 77700000000 Knee & Shin Protector Gel Comfort (77700000000)
- HOUGEN-OGURA 9/16 in. Round Punch (76341)
- BIG HORN 53-Inch Heavy-Duty Adjustable Drywall T-Square (19582)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6994808)
- Achteck Turning Inserts