Shop All Turning Inserts
Achteck
CNMG 432-PD3 AC350P Turning Insert Application Range P20-P49
Mfr # 32982
Zoro # G311258838
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC350P
- Insert Material Carbide
- Application P20 - P49
- Coating CVD Coated Insert
- Axial Penetration (ap) 0.02 - 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 32982
- Zoro # G311258838
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC350P |
Insert Material | Carbide |
Application | P20 - P49 |
Coating | CVD Coated Insert |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.008 - 0.017 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Grade Comparson | GC4335 KCP40B KCP40 KC9240 TP300 TP3500 WPP30S WPP30 IC8350 IC9350 MC6035 UE6035 UH6400 T9135 T9035 AC830P AC630M |
Description
Vc 310-1310 SFM ap 0.02-0.14 in f 0.008-0.017 in Grade Comparison GC4335 KCP40B KCP40 KC9240 TP300 TP3500 WPP30S WPP30 IC8350 IC9350 MC6035 UE6035 UH6400 T9135 T9035 AC830P AC630M Chipbreaker Comparison Medium MN CT M3 NM4 MP5 M3P TF PP MT MC MP MGP MA MP MV MH TM ZM AM NM GU UX UG UP GS PS PG PT GT VM LP MP PM DM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rotary Rasp, Cylinder, 5/8 x 1-3/8 in. (75401)
- EMPIRE LEVEL 16 oz Brass Plumb Bob (916BR)
- URREA 3/8" Drive 6-Pt Magnetic Deep Impact Socket 7/16" (7714HM)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7 (Drill Size 17/32") (65017)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- Achteck Turning Inserts