Shop All Turning Inserts
Achteck
CNMG 432-KC4 AC150K Turning Insert Application Range K10-K30
Mfr # 6333
Zoro # G211258877
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150K
- Insert Material Carbide
- Application K10 - K30
- Coating CVD Coated Insert
- Cutting Speed (Vc) 310 - 1310 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 6333
- Zoro # G211258877
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150K |
Insert Material | Carbide |
Application | K10 - K30 |
Coating | CVD Coated Insert |
Cutting Speed (Vc) | 310 - 1310 SFM |
Feed Rate (f) | f 0.01 - 0.028 in |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Axial Penetration (ap) | 0.06 - 0.2 in |
Description
Vc 310-1310 SFM ap 0.06-0.2 in f 0.01-0.028 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison KR, UN, GR, ZS, GC, GX, MR7, GZ, KT, CH, RK7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle Revolving Similar To DIN98, Form:E D=M08X14, D1=20, L1=72, Stainless 1.4404 Polished (K1209.10820064)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.30801X50)
- ACHTECK WNMG 433-PB3 AC250P Application Range P20-P35 (4596)
- ACHTECK WNMG 432-PD3 AC250P Application Range P20-P35 (3715)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- WALTER Turning Insert, Trigon, 1/2 in, WCMT, 0.40mm, Carbide (WCMT080404-FP4 WPP20S)
- Achteck Turning Inserts