Shop All Turning Inserts
Achteck
CNMA 433-KD5 ACK15B Turning Insert Application Range K10-K30
Mfr # 38867
Zoro # G311258883
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade ACK15B
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K30
- Axial Penetration (ap) 0.06 - 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 38867
- Zoro # G311258883
- Country of Origin China
- Category Turning Inserts
Details
Grade | ACK15B |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K30 |
Axial Penetration (ap) | 0.06 - 0.2 in |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Feed Rate (f) | f 0.01 - 0.028 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Description
Vc 310-1310 SFM ap 0.06-0.2 in f 0.01-0.028 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison Rough RP NMA MR7 NMA M5 RK5 RK7 NMA RK4 RK5 CMW NMA KT RT CMX NMA GH RK-NMA CH NMA CMW GZ ZS GC KH PH NMA GR VR VK NMA DR HR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- PFERD 12" Square File - Bastard Cut (11093)
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- ACHTECK CNMG 431-PB1 AC250P Application Range P20-P35 (3167)
- ACHTECK TNMG 331-PD3 AC250P Application Range P20-P35 (3960)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- ACHTECK CNMG 431-PB1 AC150P Turning Insert Application Range P5-P15 (3168)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- SUMITOMO CCMT32.52 EGU Grade AC5015S Carbide Turning Insert (19T5DCN)
- Achteck Indexable Tools