Shop All Turning Inserts
Achteck
CCMT 432-KC2 AC150K Turning Insert Application Range K10-K30
Mfr # 24080
Zoro # G411258905
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC150K
- Insert Material Carbide
- Coating CVD Coated Insert
- Application K10 - K30
- Feed Rate (f) f 0.008 - 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 24080
- Zoro # G411258905
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC150K |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | K10 - K30 |
Feed Rate (f) | f 0.008 - 0.017 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Grade Comparson | GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S |
Axial Penetration (ap) | 0.03 - 0.19 in |
Description
Vc 310-1310 SFM ap 0.03-0.19 in f 0.008-0.017 in Grade Comparison GC3210, GC3215, IC5010, KC9315, AC414K, TK2000, WKK20S Chipbreaker Comparison PR, 52, MF, C25, MV, MT, F2, MU, PM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/16" Torx(R) SAE Socket, 12 Points (J4710LT)
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (4LXN2)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (Vari-Cut Tile 4)
- MARTOR Safety Knife Safety Blade, 143 mm L (120700.02)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- ACHTECK DNMG 433-PB3 AC150P Turning Insert Application Range P5-P15 (5486)
- ACHTECK DNMG 442-PB3 AC250P Application Range P20-P35 (6091)
- ACHTECK WNMG 332-KC4 ACK15A Application Range K10-K30 (964)
- ACHTECK CNMG 433-PD5 AC250P Application Range P20-P35 (3312)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- Achteck Turning Inserts