Shop All Turning Inserts
Achteck
CCMT 32.51-PC2 AC250P Application Range P20-P35
Mfr # 3063
Zoro # G811258796
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade AC250P
- Insert Material Carbide
- Coating CVD Coated Insert
- Application P20 - P35
- Grade Comparson GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3063
- Zoro # G811258796
- Country of Origin China
- Category Turning Inserts
Details
Grade | AC250P |
Insert Material | Carbide |
Coating | CVD Coated Insert |
Application | P20 - P35 |
Grade Comparson | GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 |
Cutting Speed (Vc) | 180 - 1250 SFM |
Axial Penetration (ap) | 0.02 - 0.14 in |
Feed Rate (f) | f 0.004 - 0.013 in |
Description
Vc 180-1250 SFM ap 0.02-0.14 in f 0.004-0.013 in Grade Comparison GC4325, GC4225, IC8250, KC9215, TP2500, AC8025P, WPP20 Chipbreaker Comparison PM, 41, MP, HQ, PC, FM, PS, EF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Lady Foot Pry Bar, Hardnd and Temprd Stel (60150)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- S5 Utility Knife, Safety Cut, Right Hand, PK12 Safety Blade, 12 PK (KN124)
- BIG TIME PRODUCTS Big Time Products 100842 13 in. AWP Tool Bag (100842)
- ACHTECK VNMG 332-PD3 AC150P Turning Insert Application Range P5-P15 (3511)
- ACHTECK SNMG 432-PD3 AC150P Turning Insert Application Range P5-P15 (3947)
- ACHTECK SNMA 434-KD5 AC100K Turning Insert Application Range K10-K20 (6564)
- ACHTECK CNMM 543-PD8 AC250P Application Range P20-P35 (31850)
- ACHTECK CNMG 433-PC4 AC150P Turning Insert Application Range P5-P15 (1942)
- ACHTECK TNMG 331-PB3 AC250P Application Range P20-P35 (6095)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- Achteck Turning Inserts