Shop All Milling Inserts
Achteck
APMT 1604PDER AP351UN Milling Insert Application Range P15-P35
Mfr # 4769
Zoro # G511258980
product price: $6.25
/ea
Sold in multiples of 10 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PVD Coated Insert
- Application P15 - P35
- Grade AP351U(N)
- Insert Material Carbide
- Axial Penetration (ap) 0.08 - 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 4769
- Zoro # G511258980
- Country of Origin China
- Category Milling Inserts
Details
Coating | PVD Coated Insert |
Application | P15 - P35 |
Grade | AP351U(N) |
Insert Material | Carbide |
Axial Penetration (ap) | 0.08 - 0.3 in |
Feed Rate (f) | fz 0.003 - 0.01 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Hand Float, 1512 in L Blade, 3 in W Blade, Aluminum Blade, Curved Blade (MF380R/MF380)
- WRIGHT TOOL 1 in Drive Impact Socket 37 mm Size, Deep Socket, black oxide (89-37MM)
- MILWAUKEE TOOL 1/2 in. Drive 19mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9120)
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt (2531-20, 48-11-2440)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- SECO CARBIDE INSERT, PACK OF 5 (VNMG160408-FF2 VNMG 332-FF2 TP1501)
- WIDIA Milling Insert, Hexagon (HNGJ535ANSNGD)
- TUNGALOY Milling Insert, UX30 Grade, Single Sided (6806346)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- Achteck Milling Inserts