Shop All Milling Inserts
Achteck
APMT 1604PDER AP351U Application Range P15-P35
Mfr # 4768
Zoro # G311258975
product price: $6.25
/ea
Sold in multiples of 10 for $62.50
$62.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade AP351U
- Coating PVD Coated Insert
- Insert Material Carbide
- Application P15 - P35
- Cutting Speed (Vc) 260 - 720 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 4768
- Zoro # G311258975
- Country of Origin China
- Category Milling Inserts
Details
Grade | AP351U |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Application | P15 - P35 |
Cutting Speed (Vc) | 260 - 720 SFM |
Grade Comparson | GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35 |
Feed Rate (f) | fz 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M15-M35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- TUNGALOY Milling Insert AVGT060304PBER-MJ A, PK10 (6750615)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- Achteck Milling Inserts