Shop All Milling Inserts
Achteck
APMT 1604PDER AP301UN Milling Insert Application Range P15-P35
Mfr # 3271
Zoro # G111258960
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PVD Coated Insert
- Insert Material Carbide
- Grade AP301U(N)
- Application P15 - P35
- Cutting Speed (Vc) 360 - 850 SFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3271
- Zoro # G111258960
- Country of Origin China
- Category Milling Inserts
Details
Coating | PVD Coated Insert |
Insert Material | Carbide |
Grade | AP301U(N) |
Application | P15 - P35 |
Cutting Speed (Vc) | 360 - 850 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Axial Penetration (ap) | 0.08 - 0.3 in |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP248 |
Description
Vc 360-850 SFM ap 0.08-0.3 in fz 0.003-0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Square Drive Screwdriver, #1 x 3-in (SPEC-S1-SQ1)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- IMPERIAL BLADES Oscillating Blade, OneSize, 18 TPI, BiMetal (IBOAT336-1)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT170508PEERL-ACK200)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SOWA INDEXABLE CUTTING TOOLS APKT 1003PDSR PM20U Carbide Milling Insert, 10PK (147877PK)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- Achteck Milling Inserts