Shop All Milling Inserts
Achteck
APMT 1604PDER AC301P Milling Insert Application Range P20-P48
Mfr # 80000811
Zoro # G911258894
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Carbide
- Grade AC301P
- Coating CVD Coated Insert
- Application P20 - P48
- Grade Comparson GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achteck
- MFR # 80000811
- Zoro # G911258894
- Country of Origin China
- Category Milling Inserts
Details
Insert Material | Carbide |
Grade | AC301P |
Coating | CVD Coated Insert |
Application | P20 - P48 |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Axial Penetration (ap) | 0.02 - 0.14 in |
Cutting Speed (Vc) | 310 - 1310 SFM |
Feed Rate (f) | f 0.008 - 0.017 in |
Description
Vc 310-1310 SFM ap 0.02-0.14 in f 0.008-0.017 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Drill Press Center Finder - Made in the USA (4401-0027)
- GREENLEE Knock Out Punch (K3P-4)
- PROTO 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (J5210MH)
- AIRCAT Aircat 1/2" Impact Wrench With 2" Extended Anvil (1431-2)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- Achteck Milling Inserts