Shop All Milling Inserts
Achteck
APMT 1135PDER AP351U Application Range P15-P35
Mfr # 4766
Zoro # G411258820
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Carbide
- Coating PVD Coated Insert
- Application P15 - P35
- Grade AP351U
- Axial Penetration (ap) 0.08 - 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 4766
- Zoro # G411258820
- Country of Origin China
- Category Milling Inserts
Details
Insert Material | Carbide |
Coating | PVD Coated Insert |
Application | P15 - P35 |
Grade | AP351U |
Axial Penetration (ap) | 0.08 - 0.3 in |
Cutting Speed (Vc) | 260 - 720 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Grade Comparson | GC4240, GC2040, IC908, KC635M, MP9030, TT8080, WSM35 |
Description
Vc 260-720 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M15-M35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Link Assembly (68630)
- HUOT Drill Bit Case, Jobber Length, Steel (10500)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- KIPP Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0210)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- TUNGALOY Milling Insert, AH725 Grade, PVD Coating (6864162)
- CARMEX Threading Insert, 14 - 14 NPT MT7 (14 - 14 NPT MT7)
- TUNGALOY Milling Insert, LQMU110716PNER-MJ A, PK10 (6861229)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- Achteck Milling Inserts