Shop All Milling Inserts
Achteck
APMT 1135PDER AP301UN Application Range P15-P35
Mfr # 3270
Zoro # G811258932
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application P15 - P35
- Grade AP301U(N)
- Insert Material Carbide
- Coating PVD Coated Insert
- Axial Penetration (ap) 0.08 - 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3270
- Zoro # G811258932
- Country of Origin China
- Category Milling Inserts
Details
Application | P15 - P35 |
Grade | AP301U(N) |
Insert Material | Carbide |
Coating | PVD Coated Insert |
Axial Penetration (ap) | 0.08 - 0.3 in |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP245 |
Feed Rate (f) | fz 0.003 - 0.01 in |
Cutting Speed (Vc) | 360 - 850 SFM |
Description
Vc 360-850 SFM ap 0.08-0.3 in fz 0.003-0.01 in Grade Comparison GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP245 Chipbreaker Comparison
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER SLIP JOINT 8"" (528)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- WARNER 3/4" Full Flex Putty Knife (504)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123512PEERH-ACK200)
- Achteck Milling Inserts