Shop All Milling Inserts
Achteck
APMT 1135PDER AP301U Application Range P15-P35
Mfr # 3112
Zoro # G711258919
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application P15 - P35
- Grade AP301U
- Insert Material Carbide
- Coating PVD Coated Insert
- Axial Penetration (ap) 0.08 - 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 3112
- Zoro # G711258919
- Country of Origin China
- Category Milling Inserts
Details
Application | P15 - P35 |
Grade | AP301U |
Insert Material | Carbide |
Coating | PVD Coated Insert |
Axial Penetration (ap) | 0.08 - 0.3 in |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP25 |
Cutting Speed (Vc) | 360 - 1470 SFM |
Feed Rate (f) | fz 0.003 - 0.01 in |
Description
Vc 360-1470 SFM ap 0.08-0.3 in fz 0.003-0.01 in Secondary Application M15-M35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 12mm (19ZC68)
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- YG-1 TOOL CO Screw For Apkt 16 (RMC-SR14-5445)
- TUNGALOY Milling Insert, PVD Coating, 0.177in.Thick (6811536)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D16 WSP46)
- TUNGALOY Milling Insert, TOMT100408PDER-MJ A, PK10 (6999179)
- Achteck Milling Inserts