Shop All Milling Inserts
Achteck
APMT 113508PDER AP301UN Application Range P15-P35
Mfr # 24273
Zoro # G611258828
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application P15 - P35
- Grade AP301U(N)
- Coating PVD Coated Insert
- Insert Material Carbide
- Grade Comparson GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP247
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achteck
- MFR # 24273
- Zoro # G611258828
- Country of Origin China
- Category Milling Inserts
Details
Application | P15 - P35 |
Grade | AP301U(N) |
Coating | PVD Coated Insert |
Insert Material | Carbide |
Grade Comparson | GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP247 |
Axial Penetration (ap) | 0.08 - 0.3 in |
Feed Rate (f) | fz 0.003 - 0.01 in |
Cutting Speed (Vc) | 360 - 850 SFM |
Description
Vc 360-850 SFM ap 0.08-0.3 in fz 0.003-0.01 in Grade Comparison GC4220, GC2030, IC950, KC635M, MP2500, TT7030, WKP247 Chipbreaker Comparison
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Deep Impact Socket (5-5265)
- NANUK CASES Case 903 Empty with First Aid Logo, Red (903S-000RD-PA0-FSA01)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X20)
- EAZYPOWER Square Recess Power Bit, Size R3, 1" (32106/B)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- ACHTECK APMT 1135PDER AP351UN Milling Insert Application Range P15-P35 (4767)
- NTK Carbide Insert Pack of 10 (RPMT1604MO(GB)XN4)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- TUNGALOY Milling Insert, AH725 Grade, Single Sided (5812600)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- WIDIA Milling Insert, Hexagon (HNGJ535ANFNLDJ)
- Achteck Milling Inserts