Shop All Fireplace Tools
Achla Designs
Achla WR-47AB Westford Tool Set; Antique Brass & Black
Mfr # WR-47AB
Zoro # G503933352
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achla Designs
- MFR # WR-47AB
- Zoro # G503933352
- UPC # 719908343736
- Country of Origin Unknown
- Category Fireplace Tools
Description
The Westford Tool Set has a decorativeurn style handles and an octagonal base. The handles are in two finishes, polished brass and antique brass. The four tools- poker, shovel, tongs, and brush, are ideal for tending a woodstove.
Features- Zinc Die Cast Handles
- Finish: Black Powdercoat, Antique Brass
- Material: Cast Iron
- Country of Origin: India
- Size: 30.5 H x 8 Base in.
- Tool Size: 28 H in.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor (2201396)
- GREENSEAM Duct Collar w/Damper, 10 in W, 6 in (GR6POCR7GA24D)
- ILC FILTER 18X24X2 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 1738 X 2338 X 175 MADE IN THE US (WY-0KKY-9)
- CARRIER Motor, 1/2 HP, 460V, 1-Phase, 1075 rpm (14B0005N05)
- MEECO MFG CO 4 FIBERGLASS EXT ROD (30023)
- WESTINGHOUSE Clear Glass Chimney Glass (83090)
- OHIO FLAME Ohio Flame OF34P-SS 30 in. Stainless Steel Fire Poker (OF34P-SS)
- DAGAN Dagan 1507 5 gal Ash Bucket with Wood Handle; Black (1507)
- UNIFLAME Uniflame F-1665 5 Pc Bronze Fireset With Cylinder Handles (F-1665)
- PANACEA FIREPLAC TOOL SET 28X10"" (15016)
- BACK2BASICS 7 in. Sunburst Cast Iron Trivet in Blue Black (BA911750)
- Achla Designs Fireplace Tools