Shop All Fireplace Tools
Achla Designs
Achla WR-45AB Chelmsford Tool Set; Antique Brass & Black
Mfr # WR-45AB
Zoro # G603933276
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achla Designs
- MFR # WR-45AB
- Zoro # G603933276
- UPC # 719908343682
- Country of Origin Unknown
- Category Fireplace Tools
Description
The Chelmsford Tool Set has a decorative ball-end handles and a plain circular base. The handles are in three finishes, black, polished brass and antique brass. The four tools- poker, shovel, tongs, and brush, are ideal for tending a woodstove.
Specifications- Finish: Black Powdercoat, Antique Brass
- Material: Cast Iron
- Country of Origin: India
- Size: 30.25 H x 8 Base in.
- Tool Size: 27 H in.
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Diaphragm and Seal, 25 Square In (MP8000-6325)
- INTEGRA MILTEX A.W. Perkins Co #100S Big Stick Soot Remover-36 Sticks Per Case (81196)
- DIXON Barbed Tee Splicer, 3/8" (1790606C)
- MRCOOL 10KW Heat Kit (MHK10U)
- DAGAN Dagan 7500 Knight Fireplace Tool Set; Pewter - 5 Piece (7500)
- MINUTEMAN Minuteman MINI-13PB Holden Mini Fireplace Tool Set; Polished Brass (MINI-13PB)
- FMI PRODUCTS Vantage Hearth Laredo Outdoor Wood Fireplace - White Stacked Brick Liner (WRE3036WS)
- BUILDERS EDGE Builders Edge 130120001123 White Jumbo Mounting Block (142380)
- UNIFLAME Uniflame F-1187B Black Wrought Iron 5-Piece FireSet (F-1187B)
- PANACEA ASH SHOVEL STEEL 30"" (15510)
- BLUEPRINTS 5 Pc. Black Wrought Iron Ring/Swirl Fireset (BL139822)
- Achla Designs Fireplace Parts & Accessories