Shop All Fireplace Screens
Achla Designs
Achla SSM-4433NP 33 x 44 in. Montreal Screen; Polished Nickel
Mfr # SSM-4433NP
Zoro # G703933244
original price:
$488.29
27% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # SSM-4433NP
- Zoro # G703933244
- UPC # 719908343583
- Country of Origin Unknown
- Category Fireplace Screens
Description
This plain, uncluttered design comes in three sizes to fit virtually any fireplace. Flat screens fit close to the fireplace surround to provide safety from flying sparks while minimizing bulk, and are perfect for a shallower hearth.
Specifications- Finish: Polished Nickel, Black Powdercoat
- Material: Stainless Steel, Wrought Iron
- Country of Origin: India
- Size: 33 H x 44 W in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME SUPER TRADELINE, 120/208/240V, 13" PRI LEA (AT87A1106)
- HOSHIZAKI Spring, 435825-01 (435825-01)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-WPX100BB20P String Wound Polypropylene Filter Cartridge (PENTEK-WPX100BB20P)
- ZORO SELECT 16x20x4 Synthetic Pleated Air Filters (786EK7)
- DAGAN&44 Dagan, LLC Three Fold Center Arched Screen (S146)
- PANACEA Screen Fp Open Hearth (15195)
- GHP GROUP ARCHED FIREPLACE SCREEN (959)
- INTEGRA MILTEX Masewa Metal Net Co. Ltd 48 Inch x 20 Inch Hanging Fireplace Spark Screen Rod Not Included (61078)
- PANACEA Fp Screen Antique Brass (15106)
- UNIFLAME Uniflame S-1037 3 FOLD BLACK SCREEN WITH DECORATIVE LEAVES (S-1037)
- BLUEPRINTS 3 Fold Black Wrought Iron Arch Top With Doors (BL139876)
- Achla Designs Fireplaces & Stove Heaters