Shop All Fireplace Screens
Achla Designs
Achla SSM-4433BR 33 x 44 in. Montreal Screen; Polished Brass
Mfr # SSM-4433BR
Zoro # G003933197
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # SSM-4433BR
- Zoro # G003933197
- UPC # 719908343613
- Country of Origin Unknown
- Category Fireplace Screens
Description
This plain, uncluttered design comes in three sizes to fit virtually any fireplace. Flat screens fit close to the fireplace surround to provide safety from flying sparks while minimizing bulk, and are perfect for a shallower hearth.
Specifications- Finish: Polished Brass, Black Powdercoat
- Material: Stainless Steel, Wrought Iron
- Country of Origin: India
- Size: 33 H x 44 W in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK FLEXWRAP 9""W X 75'L (TYFLEXNF9)
- DAYTON Blade Pulley (VE1YNW7BPULYG)
- DAYTON Mist Kit 20" (44ZE09)
- JOHNSON CONTROLS Pressure Control, 20 In to 100 (P170CA-1C)
- MINUTEMAN Minuteman CFB-15 Forest Fox Fireback (CFB-15)
- PANACEA Fp Screen Flat W/Doors (15910)
- UNIFLAME 3 Fold Large Diameter Black Screen w - Woven Mesh (S-3652)
- BLUEPRINTS Curved Spark Guard with Black Finish (BL139834)
- INTEGRA MILTEX Masewa Metal Net Co. Ltd 48 Inch x 20 Inch Hanging Fireplace Spark Screen Rod Not Included (61078)
- DYNA-GLO Pleasant Hearth Fireplace Screen Guard FA342S (FA342S)
- PERFECTPILLOWS Masewa Metal Net 48 Inch x 18 Inch Hanging Fireplace Spark Screen Rod Not Included (PE2548306)
- Achla Designs Fireplaces & Stove Heaters