Shop All Fireplace Screens
Achla Designs
Achla SSM-3830CP 30 x 38 in. Montreal Screen; Copper
Mfr # SSM-3830CP
Zoro # G403933223
original price:
$391.51
16% off
new price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # SSM-3830CP
- Zoro # G403933223
- UPC # 719908343637
- Country of Origin Unknown
- Category Fireplace Screens
Description
This plain, uncluttered design comes in three sizes to fit virtually any fireplace. Flat screens fit close to the fireplace surround to provide safety from flying sparks while minimizing bulk, and are perfect for a shallower hearth.
Specifications- Finish: Polished Copper, Black Powdercoat
- Material: Stainless Steel, Wrought Iron
- Country of Origin: India
- Size: 30 H x 38 W in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000878)
- AIR SYSTEMS INTL Duct Canister, 12 in., 25 ft. Duct (CVFCAN1225)
- DIVERSITECH Drain Clearing Gun, Black, Flexible Hose (GG-1)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- MINUTEMAN Minuteman X800410 Adams Flat Screen Powdercoat Black (X800410)
- PANACEA Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel (15951)
- INTEGRA MILTEX Masewa Metal Net Co. Ltd 48 Inch x 26 Inch Hanging Fireplace Spark Screen Rod Not Included (61084)
- UNIFLAME Uniflame S41010Pb 4 Fold Polished Brass Screen- S-2113 (S41010PB)
- CUNNINGHAM GAS American Gas Lamp Works G8P Globe Boulevard - Polycarbonate for 3600 (G8P)
- BLUEPRINTS Curved Spark Guard with Black Finish (BL139834)
- PANACEA Screen Fp Open Hearth (15195)
- Achla Designs Fireplace Screens