Shop All Fireplace Screens
Achla Designs
Achla SSM-3830BR 30 x 38 in. Montreal Screen; Polished Brass
Mfr # SSM-3830BR
Zoro # G903933150
original price:
$395.06
18% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # SSM-3830BR
- Zoro # G903933150
- UPC # 719908343606
- Country of Origin Unknown
- Category Fireplace Screens
Description
This plain, uncluttered design comes in three sizes to fit virtually any fireplace. Flat screens fit close to the fireplace surround to provide safety from flying sparks while minimizing bulk, and are perfect for a shallower hearth.
Specifications- Finish: Polished Brass, Black Powdercoat
- Material: Stainless Steel, Wrought Iron
- Country of Origin: India
- Size: 30 H x 38 W in.
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESLIE-LOCKE INC. Adj Alu Versa Cap (3050)
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- NATIONAL BRAND ALTERNATIVE 16 in. x 16 in. x 2 in. Standard Capacity Self Supported Pleated Air Filter MERV 8, 12PK (2488479)
- LIEBERT Solenoid Valve, 0.5 gpm, Strainer/REG (185108P1S)
- MINUTEMAN Minuteman X800410 Adams Flat Screen Powdercoat Black (X800410)
- UNIFLAME UniFlame S-1078 4 Fold 25 Inch H Mini Black Screen (S-1078)
- PANACEA FIREPLACE SCREEN 32X50"" (15138)
- DAGAN Dagan 1383-29 3 Fold Arched Screen; Black (1383-29)
- PANACEA Fireplace Screen, 48 in W 30 in H, Matte Finish, Steel (15951)
- UNIFLAME UniFlame S-1015 3 Panel Black Wrought Iron Screen With Decorative Scroll (S-1015)
- CUNNINGHAM GAS American Gas Lamp Works G8P Globe Boulevard - Polycarbonate for 3600 (G8P)
- Achla Designs Fireplace Screens