Shop All Bird Baths & Feeders
Achla Designs
Achla PCB-01-WM Polished Copper Birdbath with Wall Mount Bracket
Mfr # PCB-01-WM
Zoro # G403678872
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # PCB-01-WM
- Zoro # G403678872
- UPC # 719908100483
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
This Wall-Mounted Polished Copper Birdbath is a simple hammered copper birdbath bowl with a handrail bracket. The shallow bowl has a round hammered or "peened" texture and a polished copper finish that will patina naturally over time. A threaded base on the underside of the bowl attaches the bowl to the wrought iron bracket. Ideal for porches, decks and fence posts, two mounting holes and hardware are provided.
Features- Made of hammered Stainless Steel with Copper plating that will age over time to develop a natural copper patina
- High Quality and Exclusive Design
- Color: Copper
- Material: Polished Copper
- Country of Origin: India
- Bowl Measures: 14" diameter x 4" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Cap (394818S)
- KOHLER Ch440 E3 Toro (PA-CH440-3172)
- SWISHER Shaft-Blade, 7" , Long Shoulder (9075)
- STENS Bearing 215-202 For Snapper 7010756Yp (215-202)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- ACHLA DESIGNS Achla CGB-14R-S2 14 in. Red Crackle Birdbath with Short Stand II (CGB-14R-S2)
- ACHLA DESIGNS Achla CTBB-02 Single Cattail Bird Bath - Black Powdercoat (CTBB-02)
- PANACEA Torpedo Squirrel Baffle (28468)
- Achla Designs Bird Baths & Feeders