Achla PBK-99 32 in. Minuteman Manchester Fireplace Tools Set; Black & Polished Brass Plated - Set of 4
Mfr # PBK-99
Zoro # G903933334
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # PBK-99
- Zoro # G903933334
- UPC # 719908344641
- Country of Origin China
- Category Fireplace Tools
Description
The Manchester Tool Sets have a curvy comfortable ball-end handle style with classic round base with gallery rail. These sets feature four tools-poker, tongs, shovel and natural Tampico fiber brush. The Tongs hang from notches in the back and the Brush hangs from a loop in front, with Shovel and Poker resting within the arms at each side. The stands also have a central handle for moving the set with tools in place. Made with solid cast handles and rods for good balance and heft, finished in Black powder coating with Brass plated accents. Rods are clearly identified for easy assembly of the set. Add one of our Minuteman International Fireplace Screens with brass accents and a plush wool Hearth Rug for a complete and decorative fireplace style.
Features- This set includes four tools for your fireplace- poker, shovel, tongs and natural Tampico fiber brush, with stand
- All tools have well proportioned classic ball-end handles for a good grip
- All rods are made from solid stock, riveted shovel, cast iron-tipped poker
- Measures 32inchinchH, made of black powder coated finish with brass plated accents
- Baked-on clear lacquer finish for years of easy care without tarnishing
- Set of 4
- Color/Finish Family: Black
- Color/Finish: Polished Brass Plated
- Height: 32 in.
- Material: Iron
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 34" Tubeaxial Fan (166208A)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (223-30-THA-208V)
- RHEEM 62-24140-04 Integrated Furnace (62-24140-0)
- MINUTEMAN Minuteman X820946 Achla Designs Ball Tool (X820946)
- B & K Blk 3 in. Loglighter Key (888-860RP)
- PANACEA FIREPLAC TOOL SET 28X10"" (15016)
- DAGAN Dagan 1507 5 gal Ash Bucket with Wood Handle; Black (1507)
- BACK2BASICS 7 in. Sunburst Cast Iron Trivet in Blue Black (BA911750)
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- BEHRENS MFG Hods Galv Coal Hods (617S)
- Achla Designs Fireplaces & Stove Heaters