Shop All Anti-Fatigue Mats
Achla Designs
Achla K-412 Cinquefoil 2 x 8 Floor Mat Ice Coffee
Mfr # K-412
Zoro # G703891407
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # K-412
- Zoro # G703891407
- UPC # 719908329945
- Country of Origin India
- Category Anti-Fatigue Mats
Description
Color the ground you walk or sit on with these polyurethane woven floor mats! Spread them out at the beach, on the porch, floors in the kitchen and childrens rooms or hang them on the wall. Available in so many patterns, shapes and colors, you can create great accents anywhere! They are soft on the feet and easy to wipe clean. We recommended using carpet tape to hold them in place indoors.
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.Measures 2' x 8' Polyurethane, woven floor mats Ice Coffee Used both Indoor and Outdoor Material: Plastic Warranty: 90 days
Width: 24 Depth: 96
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- MIDWEST QUALITY GLOVES Ladies Goatskin Glove (146H8)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0036YB)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMGY)
- WEARWELL 15 ft. L x PVC, 1/4" Thick (701.14X3X15BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- NOTRAX 52 ft. L x PVC Foam, 1/2" Thick (419S0352BY)
- CROWN MATTING TECHNOLOGIES Floor Runner, 60 ft. L x 6 ft. W (PBR1872BK)
- Achla Designs Floor Mats