Achla H-50 44 x 22 in. Hearth Half Round Rug - Plum Wine
Mfr # H-50
Zoro # G703882597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # H-50
- Zoro # G703882597
- UPC # 719908344672
- Country of Origin China
- Category Decorative Rugs
Description
In rectangular and half round shapes, our Contemporary rugs come in rich solid colors with narrow bands around the edges in coordinating hues. Their sleek simplicity makes them suitable for most contemporary spaces. Hearth rugs protect your floor and will add beauty and warmth to your fireplace. They can also be used as door mats or as occasional rugs throughout your house. (For indoor use only). All our hearth rugs are woven from the highest quality 100% virgin wool and dyed in rich saturated colors. They are fire resistant and meet federal requirements for surface flammability of small carpets (Part 1631 - FF2-70). your pets will probably make a bee-line for these rugs so they can bask in the warmth of the fire!
Features- Rich solid Plum with narrow band around the edge in coordinating Rose
- Made of 100% virgin wool handtufted plush pile is soft and comfortable
- Suitable for use as a doormat or occasional rug anywhere in the house
- Color: Plum Wine
- Material: Wool
- Shape: Half Round
- Pile Height: Low Pile
- Construction Type: Hand Tufted
- Size: 44 x 22 in.
- Country of Origin: India
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- ACHLA DESIGNS Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray (H-41)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Charcoal (CAP221H-3R)
- SAFAVIEH 8 x 10 ft. Cabana 800 Power-Loomed Rectangle Rug Gray & Blue (CBN831F-8)
- ELK SIGNATURE Econ Jacquard Weave Jute Rug in Natural and Black (8905-074)
- SAFAVIEH Chatham Hand Tufted Round Rug, Blue - Ivory, 9 x 9 ft. (CHT733B-9R)
- SAFAVIEH 4 ft. - 6 in. x 6 ft. - 6 in. Oval- Transitional Chelsea Gold And Multi Hand Hooked Rug (HK254A-5OV)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- Achla Designs Decorative Rugs