Achla GBS-12 Toad Stool Stand Garden Globe - Graphite Powdercoat
Mfr # GBS-12
Zoro # G403703833
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # GBS-12
- Zoro # G403703833
- UPC # 719908315351
- Country of Origin India
- Category Fountains, Garden Statues & Sculptures
Description
Display your Achla Garden Toad Stool in style using the Achla In-Ground Toad Stool Stand. This small stand features a 3.125" diameter ring at the top, to accommodate your toad stool or 6" to 12" diameter gazing ball. Four legs angle outward, with an additional curve at the base for added stability. Double bars on each side angle upward in the center, creating interest in the frame. An additional ring towards the bottom adds strength to the unit. The welded construction will hold up under a great deal of stress, and the graphite colored, powder coated metal will withstand harsh conditions for many seasons. The bottom of each leg has a slight point to allow this stand to be lightly staked into the ground. Add a Toad Stool to enhance the beauty of your garden using this In-Ground Toad Stool Stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Drive Gear (Qsearch) (37052A)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Red, 5/8" (569-028-159)
- B&B CHAMPIONSHIP BLEND PELLETS B&B Charcoal Championship Blend Hardwood Pellets All Natural Cherry/Oak/Pecan 40 lb (00136)
- BLUE WAVE PRODUCTS Pool Handrail Grip, 72in. L x 4in. W (NE1252)
- ACHLA DESIGNS Achla E-11 Pair of Ducklings - Bronze (E-11)
- ACHLA DESIGNS Achla MNB-02 Large Moon Bunny Outdoor Statue in Antique Bronze (MNB-02)
- ACHLA DESIGNS Achla CAT-05 Coy Cat Statue - Aluminum with Dark Bronze (CAT-05)
- ACHLA DESIGNS Achla DOV-01 Antiqued Bronzed Doves Pair (DOV-01)
- ACHLA DESIGNS Achla OWL-01 OWL-01 Statue - Rustic Bronze (OWL-01)
- ACHLA DESIGNS Achla G12-M-C 12 in. Gazing Globe in Crackle Mandarin (G12-M-C)
- DESIGN TOSCANO Mushroom Madness Garden Gnome Statue (QL3612)
- Achla Designs Fountains, Garden Statues & Sculptures