Achla Designs

Achla GBS-03 Gazing Globe Stand 24 in. H - Black Powdercoated


product price: $45.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Display your gazing balls in style with the Achla Spider Gazing Ball Stand. This tall stand features three hammered supports that angle up and out from the holding ring to hold your 8" to 12" diameter gazing ball. The legs then angle sharply downward in a gentle inward arc, terminating in outward turned feet for a sturdy yet delicate feel. Each foot has a predrilled 0.25" hole for mounting this stand to a flat surface with either thin lawn hooks or appropriate hardware (not included). The strong, welded construction will hold up under a great deal of stress and the black, powder-coated iron will withstand harsh conditions for many seasons. Add a gazing ball to enhance the beauty of your garden using the Spider Gazing Ball Stand.
For use with ACHLA's Gazing Globes(sold separately) on hard surfaces only.

  • Finish: Graphite.
  • Collection: Gazing Globe Stands.
  • Dimensions: 24"H.
  • Materials: Iron.
  • Mounting: Place on flat surface.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.