Achla FT-58 Samsara Trellis Garden Decor; Black
Mfr # FT-58
Zoro # G404108194
Product Information
- Brand Achla Designs
- MFR # FT-58
- Zoro # G404108194
- UPC # 719908343873
- Country of Origin Unknown
- Category Plant & Tree Support
Description
For any avid gardener or plant lover, finding attractive vertical space for your climbing vines, flowers, vegetables, or runners can be an opportunity to add a striking decorative element to the garden. The Asian-inspired Samsara Trellis has three simple rings representing the Buddhist belief in the cycle of reincarnation- life, death, and rebirth. The uppermost ring has a small hook for hanging a bell or gong, lantern or birdfeeder. Ideally styled for a modern landscape or Zen garden. Free-standing when spiked legs are pushed directly into the ground, this trellis may also be stabilized with Trellis Wall Bracket. Made of wrought iron with a smooth black powder coated finish for maximum weather resistance.
Features- Easy installation the top and bottom sections of the samsara trellis slip together easily, and the trellis legs can be pushed right into the garden
- Ideally styled for a modern landscape or zen garden
- Though simple in design, the samsara trellis uses a nice contrast of round frame sections with flat sections for the rings
- All Achla designs trellises are finished with a powder coating that is more resilient than liquid paint
- The trellis is free-standing but can be additionally secured to a wall with optional mounting brackets
- Color: Black
- Material: Iron
- Installation: Staked into ground
- Country of Origin: India
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Easy Heat 1200 Watt Automatic Roof De Icing Cable Control RS-2 (RS-2)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- JACKS IMPORTS English Polo Spurs (82)
- WOODLAND TOOLS 22" Regular Duty Hedge Shears (20-4001-100)
- ACHLA DESIGNS Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated (FT-21)
- ACHLA DESIGNS Achla FB-32 8"/14"/18"/24" Argyle Plant Stand III (FB-32)
- ACHLA DESIGNS Achla PYL-09 Mushroom Trellis I - Roman Bronze Powder Coat (PYL-09)
- ACHLA DESIGNS Achla FB-01 Patio Flowerpot Stand 8 in. H- Black (FB-01)
- ACHLA DESIGNS Achla OBL-01 Obelisk I in Graphite Powder Coated (OBL-01)
- ACHLA DESIGNS Achla FT-02 Tendrils Trellis II Powder Coated - Black (FT-02)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- Achla Designs Landscaping Materials