Achla FT-56 Somerset Trellis Garden Decor - 2 Piece
Mfr # FT-56
Zoro # G104031587
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # FT-56
- Zoro # G104031587
- UPC # 719908343866
- Country of Origin Unknown
- Category Outdoor Wall Décor
Description
For any avid gardener or plant lover, finding enough vertical space for your climbing vines, flowers, vegetables, or runners can be a challenge. Trellising is a vital gardening tool, and beautiful trellises make attractive accent pieces or focal points. The Somerset Trellis is a sturdy, wall-mounted modular trellis with the classic style of an English country garden. Made of wrought iron with a look that is light and airy, and perfect spacing to create the classic cottage garden look- masses of tea roses, clematis, or climbing hydrangea. The two-part trellis can be elongated by adding the additional rectangular Trellis Extension, or pairs placed side by side along a wall to create a lush corridor of blooms.
Features- Somerset Trellis Garden Decor
- 2 Piece
- Country of Origin: India
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing Support, Load Sensing Shaft 4.4" x4.7" x6.3" (A-AR103729)
- TRUE TEMPER Cultivator, w/Cushion End Grip, 4 Tine, PK6 (2862100)
- BLACK & DECKER AutoFeed Spool, 0065 in Dia, 30 ft L, White (AF-100)
- NUVO IRON Legacy Collection 72in. Wide x 60in. High, Iron Fence Panel w/Coral Profile. Incld 6 Fence Brackets (CPRTB7260)
- ACHLA DESIGNS Achla OBL-02 Decor White Wrought Iron Obelisk (OBL-02)
- NATURE SPRING 6-piece Patio and Deck Tiles, Interlocking Criss-Cross Pattern for Outdoor (Square, Terra Cotta) (325364DDE)
- DESIGN TOSCANO God of the Grape Harvest Wall Sculpture (EU1003)
- HILLMAN 911 Refl Address Plaque (840271)
- KAY BERRY INC Kay Berry- Inc. 36620 Perhaps The Stars In The Sky - Memorial Bench - 29 Inches x 12 Inches x 14.5 Inches (36620)
- DESIGN TOSCANO Sloane Square: Greenman Sun Wall Sculpture (NG34918)
- TAYLOR Patio Clock, 12 in., 6 lb. (166)
- Achla Designs Outdoor Wall Décor