Shop All Plant & Tree Support
Achla Designs
ACHLA Designs FB-35 12 in. Capri Plant Stand
Mfr # FB-35
Zoro # G904025373
original price:
$71.39
10% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # FB-35
- Zoro # G904025373
- UPC # 719908345372
- Country of Origin China
- Category Plant & Tree Support
Description
These breezy Capri Plant Stands do double-duty as side tables on a patio, balcony, or lanai. Create a tiered arrangement for container plants and use one for a cold drink alongside the chaise. With perforated dotted tops, these stands have the retro vibe of a vacation resort, ready for potted palm or cocktail hour.
Features- Capri plant stands double as accent tables for porch, balcony or sunroom
- Retro-Style with perforated dots for indoor & outdoor use
- Collection: Capri
- Material: Wrought Iron
- Country of Origin: India
- Finish: Roman Bronze Powdercoat
- Style: Transitional
- Use: Indoor & Outdoor
- Size: 12 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Cultivator Garden 3 Tines 9 In (PS-60933L)
- MAKITA 36V (18V X2) LXT® Brushless String Trimmer Kit (5.0Ah) (XRU15PT)
- ST JOSEPH St. Joseph Statue 4" (018)
- HARVEST LANE HONEY Harvest Lane Honey PPBB-102 15 Percentage Pollen Pattie; 1 lbs. (202580)
- ACHLA DESIGNS Achla FB-01 Patio Flowerpot Stand 8 in. H- Black (FB-01)
- ACHLA DESIGNS Achla CWI-02 Floor Stand - Black Powdercoat (CWI-02)
- ACHLA DESIGNS Achla FT-02 Tendrils Trellis II Powder Coated - Black (FT-02)
- ACHLA DESIGNS Achla GBS-25 Short Iron II Stand (GBS-25)
- ACHLA DESIGNS Achla PYL-09 Mushroom Trellis I - Roman Bronze Powder Coat (PYL-09)
- ACHLA DESIGNS Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated (FT-21)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels, Wood, Pack of 250 (MLT12118C2)
- Achla Designs Landscaping Materials