Achla Designs

Achla CGB-14T 14 in. Teal Crackle Glass Bowl


product price: $54.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Both reflective and beautiful, the 14 inch crackled glass bowl is a great addition to your yard. Available in five vibrant colors to choose from.
  • 14" dia x 2 1/2"D with flat bottom
  • Teal
  • Stakes sold separately
  • Material: Glass
  • Warranty: 90 days
  • Height: 2.5
  • Width: 13.75
  • Depth: 13.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.