Shop All Fireplace Grates
Achla Designs
Achla CFB-19 Large Nautical Fireback; Black
Mfr # CFB-19
Zoro # G004025297
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # CFB-19
- Zoro # G004025297
- UPC # 719908344412
- Country of Origin Unknown
- Category Fireplace Grates
Description
The fireback has been an indispensable part of the fireplace tradition in Europe since the 15th Century. Firebacks are designed to rest on the floor of the hearth, but Fireback Supports or Feet may also be used to hold this fireback upright and raise it off the hearth if extra height is desired. All our firebacks are designed for use with both gas logs and wood burning fireplaces.
Specifications- Color: Black
- Size: Large
- Dimension: 22.5" x 2" x 17.75"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR7)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- ILC FILTER 20X25X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN THE USA (WY-0LLY-4)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- DAGAN Dagan ER16 Ember Retainer for Grates; Black (ER16)
- DAGAN Dagan ER20 Ember Retainer for Grates; Black (ER20)
- BLUEPRINTS 24 Inch Cast Iron Grate (BL139812)
- MINUTEMAN Minuteman CFB-09 Large Plain Design Fireback (CFB-09)
- PLEASANT HEARTH Black Steel Fireplace Grate (BG5-275EM-3)
- OPEN HEARTH GRATE FIREPLACE 27"" CAST (15427N)
- MINUTEMAN Minuteman CFB-13 Large Shell Fireback (CFB-13)
- Achla Designs Fireplace Parts & Accessories