Shop All Guard Rails
Achla Designs
Achla BGK-14-08 6 in. 2x6 Railing Flower Box Bracket
Mfr # BGK-14-08
Zoro # G303713239
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achla Designs
- MFR # BGK-14-08
- Zoro # G303713239
- UPC # 719908344504
- Country of Origin Unknown
- Category Guard Rails
Description
Add curb appeal to a front porch, create a container garden, or decorate with seasonal plantings on a balcony or deck. Our 6-inch Flower Box Brackets for 2 x 6 Railings can be fixed to the top of a railing to securely hold any of our Achla Designs Small Galvanized and Copper Flower Boxes. For simple installation, place the two brackets at the desired width apart and secure with stainless steel screws provided. Also in 8-inch, to hold Medium and 10-inch, to hold Large Flower Boxes for 2 x 6 inch Railings.
Features- Holds flower boxes porch, balcony or deck rails
- Add curb appeal, create a container garden, or decorate seasonally
- Size: 6 in.
- Country of Origin: India
- Dimension: 8 x 24 x 8 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 32 in x 16 1/4 in Gray Utility Cart (UC-2415G)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- STERLING ROPE Medium Rope Bag, 31L (MDBAGROPEBM31)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- HALLOWELL Guardrail, Rail, 115"X2.5"X12", Yellow (GR-10)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- ZOELLER Rail System (39-0129)
- ZORO SELECT Guard Rail, L66In, Lift Out (4WZ75)
- ZORO SELECT Guard Rail, L30In, Lift Out (5AE31)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- VESTIL Drop-In Style Guard Rail 10 Ft - Yellow (GR-F2R-DI-10-YL)
- Achla Designs Warehouse Safety Guards & Protectors