Achla Designs

Achla BGK-13-08 6 in. 2x4 Railing Flower Box Bracket


product price: $25.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add curb appeal to a front porch, create a container garden, or decorate with seasonal plantings on a balcony or deck. Our 6-inch Flower Box Brackets for 2 x 4 Railings can be fixed to the top of a railing to securely hold any of our Achla Designs Small Galvanized or Copper Flower Boxes. For simple installation, place the two brackets at the desired width apart and secure with stainless steel screws provided. Also for 2 x 6 inch railings for Medium and Large Flower Boxes.

Features
  • Holds flower boxes on 2 x 4 inch porch, balcony or deck rails
  • Add curb appeal, create a container garden, or decorate seasonally
Specifications
  • Size: 6 in.
  • Country of Origin: India
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.