Shop All Bird Baths & Feeders
Achla Designs
Achla BBHC-01T-WM Hammered Copper Birdbath with Wall Mount Bracket; Natural Patina
Mfr # BBHC-01T-WM
Zoro # G303678965
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # BBHC-01T-WM
- Zoro # G303678965
- UPC # 719908100438
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
This simple Wall-Mounted Hammered Copper Birdbath bowl has a classic style with a wide perching rim for close observation of wildlife in your backyard habitat. Wall-mounted, this birdbath is perfect for porches, balconies or deck posts. The wrought iron bracket has two mounting holes and a stud that holds the birdbath.
Features- 13" diameter x 2 3/4" D and has a threaded base that attaches to the bracket
- Made of Brass with a hammered copper plated finish that will develop a natural patina over time
- Color: Natural Patina
- Material: Hammered Copper
- Country of Origin: India
- Bowl Measures: 13" diameter x 2.75" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 16" (160SXEA041)
- EARTHWISE Gator Grabber Telescoping Leaf Clean-Up Tool (50002)
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. (001-0109-0600)
- SOLENIS HTH 50LB Filter Sand (67120)
- ACHLA DESIGNS Achla CTBB-02 Single Cattail Bird Bath - Black Powdercoat (CTBB-02)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- ACHLA DESIGNS Achla CGB-14R-S2 14 in. Red Crackle Birdbath with Short Stand II (CGB-14R-S2)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- ACHLA DESIGNS Achla BBM-01-S Scallop Shell Birdbath with stand (BBM-01-S)
- ARUNDALE PRODUCTS INC Arundale Mandarin Feeder - New Arch Ports (AR150)
- Achla Designs Bird Baths & Feeders