Shop All Bird Baths & Feeders
Achla Designs
Achla BB-05-RM Classic II Birdbath with Rail Mount Bracket; Antique Copper
Mfr # BB-05-RM
Zoro # G803679042
original price:
$87.55
7% off
new price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achla Designs
- MFR # BB-05-RM
- Zoro # G803679042
- UPC # 719908100261
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
This Rail-Mounted version of our Classic Birdbath has a simple copper bowl with a wide rim for birds to perch while drinking and bathing. The threaded base on the underside of the bowl attaches to a railing bracket. Ideal for porches, balconies or deck rails, the wrought iron bracket has C-type clamp that holds the bracket to a deck or handrail without need for drilling or permanent mounting.
Features- 12 3/4" diameter x 3" D and has a threaded base that attaches to the stand
- Made of Brass with an Antiqued Satin Copper plated finish
- Color: Antique Copper
- Material: Brass
- Country of Origin: India
- Design: Classic II
- Bowl Measures: 12 1/2" diameter x 3" D
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Coca Cola Lawn Bowling Game/Skittle Ball Set | Indoor/Outdoor Fun for Toddlers, Kids, Adults (8inch) (499744EMX)
- BRIGGS & STRATTON Carburetor (594601)
- LIXIT Lixit 250-00842 Lixit Thirsty Dog Portable Water Bottle- Bowl Assorted Colors (250-00842)
- OREGON CHAIN CHAINSAW 16"" S58 (S58)
- ACHLA DESIGNS Achla PCB-01-S Polished Copper Birdbath with stand (PCB-01-S)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla CTBB-02 Single Cattail Bird Bath - Black Powdercoat (CTBB-02)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- WOODSTREAM Woodstream 2277796 Pink Vintage Hummingbird Feeder; 2-CS (2277796)
- Achla Designs Bird Baths & Feeders