Achim TRS556IV12 55 x 72 in. Cords Free Tear Down Room Darkening Window Shade - Ivory
Mfr # TRS556IV12
Zoro # G503754339
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # TRS556IV12
- Zoro # G503754339
- UPC # 54006252406
- Country of Origin Unknown
- Category Window Shades
Description
Cords free tear down room darkening window shade is perfect for any window in the home or office. Made of soft, easy-care, micro-ridged vinyl that will cleanly tear down to the desired width. Its telescopic roller has a cardboard insert underneath the vinyl fabric that is perforated at every half inch. The shade's plastic handrail is also scored at half inch increments to snap down to the new width of the shade without any additional tools. To operate the cords free tear down room darkening window shade simply raise or lower the handrail. Size 37 will fit windows from 22 inches to 37.5 Inches, Size 55 will fit windows from 37 inches to 55 .5 Inches and Size 73 will fit windows from 55 inches to 73.5 Inches. Brackets accommodate inside or outside mounting and detailed instructions are included. Tools needed screwdriver and scissors.
Features- Easy do it yourself
- Room darkening 8 gauge vinyl
- Cordless lift
- Micro-ridged material is perfect for any decor
- Hardware & installation instructions included
- Easy to maintain and care for: simply dust or wipe with a damp cloth
- Color: Ivory
- Material: Vinyl
- Size: 55" x 72"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 32 oz (60009)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Pole (E70.88.60)
- Achim Importing Window Shades