Achim TRL376WH12 37 x 72 in. Cords Free Tear Down Light Filtering Window Shade; White
Mfr # TRL376WH12
Zoro # G203755360
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # TRL376WH12
- Zoro # G203755360
- UPC # 54006248232
- Country of Origin China
- Category Shades
Description
Cords Free Tear Down Light Filtering Window Shade is a customizable, light filtering roller shade perfect for any window in the home or office. Made of soft, easy-care, micro-ridged vinyl that will cleanly Tear Down to the desired width. Its telescopic roller has a cardboard insert underneath the vinyl fabric that is perforated at every half inch. The Shades plastic handrail is also scored at half inch increments to snap down to the new width of the shade without any additional tools. Each size roller shade can be torn down a maximum of 18 inches from its total size, at half inch increments. To operate the Cords Free Tear Down Light Filtering Window Shade simply raise or lower the handrail. Brackets accommodate inside or outside mounting and detailed instructions are included. Tools needed: Screwdriver and scissors
Features- Cords Free Tear Down Light Filtering Window Shade
- Color: White
- Dimension: 37 x 72 in.
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-060-13)
- Achim Importing Shades