Achim Importing

Achim STT1M42320 12 x 12 in. Sterling Granite Self Adhesive Vinyl Floor Tile; 20 sq. ft. - 20 Tiles Per Box


product price: $36.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sterling Vinyl Self-Adhesive Flooring Collection allows you easily install and instantly update any room in your home. The Sterling Collection offers 1.2 mm thick, 12 inch by 12 inch tiles in beautiful styles that mimic your choice of marble, stone, ceramic tile or hardwood. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl tiles can be cut with a utility knife, no special cutting tools are required. 20 square feet per box (20 tiles per box), installation instructions are included.

Features
  • Sterling granite self adhesive vinyl floor tile
  • 20 Tiles Per Box
Specifications
  • Color: Granite
  • Thickness: 1.2 mm
  • Material: Vinyl
  • Size: 12 x 12 in.
  • Area Size: 20 sq. ft.
  • Warranty: 1 Year
  • Weight: 9.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.