Shop All Storage Bins
Achim Importing
Achim STRGBNRQ04 10.60 x 10.60 x 11 in. Collapsible Storage Bins; Rose Quartz
Mfr # STRGBNRQ04
Zoro # G503949926
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rose Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achim Importing
- MFR # STRGBNRQ04
- Zoro # G503949926
- UPC # 54006244029
- Country of Origin China
- Category Storage Bins
Details
Color | Rose Quartz |
Item | Storage Bin |
Description
The possibilities for these colorful bins are endless. Perfect for toys in a childs room, organize magazines in the living room, excellent little helpers for the kitchen or pantry. Try adding them to your shelves for a neat and out of sight storage solution. Mix and match with our wide variety of colors to suit your decor. Fits into standard 12x 12 cube shelves. Fabric side handles for easy carrying. Folds flat for storage when not in use. Closed mesh non-woven construction. Each bin measures 10.6 inches W x 10.6 inches D x 11 inches H.
Features- Collapsible Storage Bins
- Color: Rose Quartz
- Dimension: 10.60 x 10.60 x 11 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- BASCO 330 Gal Rebottled IBC (GC330-REBOTTLE)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Green (269685GN)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH600CL)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Clear (30048SCLAR)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Black (PB20-FXL)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (PB104-4 Yellow)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Blue/Orange (36462BLUE)
- Achim Importing Storage Bins