Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver
Mfr # SPPN63BK06
Zoro # G103861635
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # SPPN63BK06
- Zoro # G103861635
- UPC # 54006260357
- Country of Origin China
- Category Drapes & Curtains
Description
The Spectrum Rod Pocket Window Curtain Panel is a cheerful, colored design with luminescent ground texture. The gorgeous polyester fabric is light filtering and effortless, like walking through the tulips on a warm spring day. Great for any window in the home needing a cheerful touch of color. Rod Pocket Panel will fit any rod less than one and a half inches in diameter. Each panel measures 50 inches wide, is available in multiple lengths, and is machine washable. Image shows two panels. Curtain Panel Width: 50 Inches, Rod Pocket 2 Inches, Light Filtering, Machine Washable.
Specifications- Size: 50 x 63 in.
- Color: Black & Silver
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- TRADEMARK FINE ART Jason Bullard 'Floral 6' Canvas Art, 22x32 (ALI34247-C2232GG)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Blue, PK4 (8125)
- ACHIM IMPORTING Achim BCTR36BU12 Buffalo Check Tier Pair - 58 in. x 36 in. (BCTR36BU12)
- ACHIM IMPORTING Achim SUWTVLTN12 Waterfall Valance (SUWTVLTN12)
- ACHIM IMPORTING Achim 58 x 24 in. Darcy Window Curtain Tier & Valance Set, Black & White (DRTV24BW12)
- ACHIM IMPORTING Achim SUPN84TN12 Sutton Panel 52 in. x 84 in. (SUPN84TN12)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- ACHIM IMPORTING Achim Importing RBPN63GY12 52 x 63 in. Rainbow Single Grommet Window Curtain Panel; Gray (RBPN63GY12)
- SUN ZERO Norwich Black Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84BLK)
- Achim Importing Drapes & Curtains