Achim SOCO72WH06 72 x 72 in. Cordless Solstice Vinyl Roll-Up Blind; White
Mfr # SOCO72WH06
Zoro # G703755037
Product Information
- Brand Achim Importing
- MFR # SOCO72WH06
- Zoro # G703755037
- UPC # 54006255094
- Country of Origin China
- Category Blinds
Description
The Cordless Solstice Vinyl Oval Roll Up features quarter-inch slats that softly filter light while also offering privacy. Its durable, solid color vinyl slats make it great for indoors use or as an outdoor window option. Cordless operation makes them safe around children and pets. Included strap fasteners make rolling the shade to any desired height easy, simply connect one end of fastener to the front of blind, roll up end of blind to desired height, then wrap fastener around roll and clip to secure. Blind can be rolled in either direction. Hanging hooks can be used for inside mount or outside mount. All hardware and instructions are included.
Specifications- Color: White
- Material: Vinyl
- Size: 72 x 72 in.
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- BAXTON STUDIO Barnes White Six-Shelf Modern Bookcase (97-4834)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- ACHIM IMPORTING Achim 46 x 72 in. Cordless GII Morningstar 1 in. Light Filtering Mini Blind; White (MSG2467WH4)
- ACHIM IMPORTING Achim 23 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2234WH6)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- ACHIM IMPORTING Achim 33 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2334WH6)
- ACHIM IMPORTING Achim MFG248MH02 48 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - Mahogany (MFG248MH02)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Vinyl (493N78)
- Achim Importing Blinds