Achim SOCO48GY06 48 x 72 in. Cordless Solstice Vinyl Roll-Up Blind; Gray
Mfr # SOCO48GY06
Zoro # G003755409
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # SOCO48GY06
- Zoro # G003755409
- UPC # 54006260241
- Country of Origin China
- Category Blinds
Description
The Cordless Solstice Vinyl Oval Roll Up features quarter-inch slats that softly filter light while also offering privacy. It's durable, solid color vinyl slats make it great for indoors use or as an outdoor window option. Cordless operation makes them safe around children and pets. Included strap fasteners make rolling the shade to any desired height easy, simply connect one end of fastener to the front of blind, roll up end of blind to desired height, then wrap fastener around roll and clip to secure. Blind can be rolled in either direction. Hanging hooks can be used for inside mount or outside mount. All hardware and instructions are included. Completely Cords Free, making it safe around children and pets, Quarter Inch Vinyl Oval Slats, Softly Filters Light, Easily Secured with Included Strap Fasteners, Inside or Outside Mount, For Indoor or Outdoor Use, Fully Washable, Hardware and Instructions Included
Specifications- Collection: Solstice
- Color: Gray
- Material: Vinyl
- Size: 48" x 72"
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Brushed Aluminum (01110171BA1)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG BG All-Season Luxurious 100% Cotton Blanket King, Burgundy (BLANKET_DIA KG BG)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- ACHIM IMPORTING Achim 46 x 72 in. Cordless GII Morningstar 1 in. Light Filtering Mini Blind; White (MSG2467WH4)
- ACHIM IMPORTING Achim FTVGM33245 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Brick Pavers - 45 sq. ft. (FTVGM33245)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- ACHIM IMPORTING Achim 32 x 64 in. GII Deluxe Sundown Cordless Vinyl Room Darkening Mini Blinds, Gray (DSG232GY06)
- ACHIM IMPORTING Achim MFG233GY02 33 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - Grey (MFG233GY02)
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- Achim Importing Blinds