Achim RSCO36WH04 36 x 64 in. Cordless Roman Shade; White
Mfr # RSCO36WH04
Zoro # G903754403
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # RSCO36WH04
- Zoro # G903754403
- UPC # 54006244470
- Country of Origin China
- Category Shades
Description
The Cordless Roman Shade makes a statement whether up or down. Its 100% Blackout fabric extends and pleats beautifully. The pull handle is hidden within the bottom pleat and allows the shade to simply glide into any position. Its seven inch valance hides the pleated shade when completely retracted for a clean and polished look. The Cordless Roman Shade is completely cords , giving you peace of mind if used around children or pets. The luxuriously soft blackout fabric is 100% polyester and easy to care for; simply dust or vacuum. Included brackets accommodate inside or outside mounting.
Features- Cordless Roman Shade
- Color: White
- Dimension: 36 x 64 in.
- Weight: 6.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- SOUTHBEND Knob, Chrome Plated (1184192)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- ACHIM IMPORTING Achim TRS556WH12 55 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS556WH12)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim TRL376WH12 37 x 72 in. Cords Free Tear Down Light Filtering Window Shade; White (TRL376WH12)
- ACHIM IMPORTING Achim 55 x 72 in. Cordless Privacy Jute Shade, Grey (CPS556GY01)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- Achim Importing Shades