Achim RSCO31IV04 31 x 64 in. Cordless Roman Shade; Ivory
Mfr # RSCO31IV04
Zoro # G403754491
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # RSCO31IV04
- Zoro # G403754491
- UPC # 54006244524
- Country of Origin China
- Category Shades
Description
The Cordless Roman Shade makes a statement whether up or down. Its 100% Blackout fabric extends and pleats beautifully. The pull handle is hidden within the bottom pleat and allows the shade to simply glide into any position. Its seven inch valance hides the pleated shade when completely retracted for a clean and polished look. The Cordless Roman Shade is completely cords , giving you peace of mind if used around children or pets. The luxuriously soft blackout fabric is 100% polyester and easy to care for; simply dust or vacuum. Included brackets accommodate inside or outside mounting.
Features- Cordless Roman Shade
- Color: Ivory
- Dimension: 31 x 64 in.
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG CAFE ROD 7/16"" 28-48 BRS (KN386/3)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- Achim Importing Shades