Achim RSCO29GY04 29 x 64 in. Cordless Blackout Roman Window Shade; Grey
Mfr # RSCO29GY04
Zoro # G803755128
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # RSCO29GY04
- Zoro # G803755128
- UPC # 54006257357
- Country of Origin China
- Category Shades
Description
The Cordless Roman Shade makes a statement whether up or down. Its 100% Blackout fabric extends and pleats beautifully. The pull handle is hidden within the bottom pleat and allows the shade to simply glide into any position. Its six inch valance hides the pleated shade when completely retracted for a clean and polished look. The Cordless Roman Shade is completely cords free, giving you peace of mind if used around children or pets. The luxuriously soft blackout fabric is 100% polyester and easy to care for; simply dust or vacuum. Included brackets accommodate inside or outside mounting. This blind will fit windows 3/8" (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size.
Specifications- Color: Grey
- Design: Cordless Blackout Roman
- Size: 29 x 64 in.
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- FLASH FURNITURE Black High Back Massage Chair (BT-9578P-GG)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- ACHIM IMPORTING Achim TRL376WH12 37 x 72 in. Cords Free Tear Down Light Filtering Window Shade; White (TRL376WH12)
- ACHIM IMPORTING Achim TRS556WH12 55 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS556WH12)
- ACHIM IMPORTING Achim 55 x 72 in. Cordless Privacy Jute Shade, Grey (CPS556GY01)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- Achim Importing Shades